Shop TIMKEN
See all product information
Create Account
SUCSFLANGE206-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL206-IP69K/F
- Zoro # G724383110
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
30 mm
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL206-IP69K/F
- Zoro #
- G724383110
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 116.688 mm
- Overall Length
- 148 mm
- Overall Width
- 40.2 mm
- Overall Height
- 80 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.