Shop TIMKEN
See all product information
Create Account
SUCSFLANGE208-24/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCSFL208-24/FVSL613
- Zoro # G724410632
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Bore Diameter
1.5 in
Number of Mount Holes
2
Overall Width
2.016 in
Mount Hole Center-to-Center Length
5.672 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL208-24/FVSL613
- Zoro #
- G724410632
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1.5 in
- Overall Width
- 2.016 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Overall Height
- 3.701 in
- Overall Length
- 6.89 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.