Shop TIMKEN
See all product information
Create Account
SUCSFLANGE208/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL208/FVSL613
- Zoro # G824422313
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Overall Width
51.2 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL208/FVSL613
- Zoro #
- G824422313
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 40 mm
- Overall Width
- 51.2 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Length
- 175 mm
- Overall Height
- 94 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.