SUCSFLANGE210-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL210-IP69K/F
- Zoro # G324360146
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Overall Width
54.6 mm
Housing Material
Stainless Steel
Bore Diameter
50 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFL210-IP69K/F
- Zoro #
- G324360146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 54.6 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Height
- 106 mm
- Overall Length
- 197 mm
Details
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.