Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK204-12/F FLANGEANGED BEARING
- Mfr # SUCSFLQK204-12/F
- Zoro # G224402274
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Height
2.42 in
Mount Hole Center-to-Center Length
3.532 in
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK204-12/F
- Zoro #
- G224402274
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Height
- 2.42 in
- Mount Hole Center-to-Center Length
- 3.532 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1.814 in
- Overall Length
- 4.407 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.