SUCSFLANGEQK204-12/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK204-12/FVSL613
- Zoro # G824384413
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.42 in
Bearing Insert Type
Radial Ball
Bore Diameter
3/4 in
Overall Length
4.407 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK204-12/FVSL613
- Zoro #
- G824384413
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 2.42 in
- Bore Diameter
- 3/4 in
- Overall Length
- 4.407 in
- Mount Hole Center-to-Center Length
- 3.532 in
- Overall Width
- 1.814 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.