Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK204/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK204/FVSL613
- Zoro # G624409958
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Overall Height
61.5 mm
Mount Hole Center-to-Center Length
89.7 mm
Shaft Locking Type
Set Screw
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK204/FVSL613
- Zoro #
- G624409958
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 61.5 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
- Bore Diameter
- 20 mm
- Overall Width
- 46.1 mm
- Overall Length
- 112 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.