SUCSFLANGEQK206-19/F FLANGEANGED BEARING
- Mfr # SUCSFLQK206-19/F
- Zoro # G224374083
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Bore Diameter
1-3/16 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK206-19/F
- Zoro #
- G224374083
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Width
- 2.077 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Overall Height
- 3.125 in
- Overall Length
- 5.59 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.