Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK207-23/F FLANGEANGED BEARING
- Mfr # SUCSFLQK207-23/F
- Zoro # G724408738
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.25 in
Overall Length
6.25 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK207-23/F
- Zoro #
- G724408738
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 2.25 in
- Overall Length
- 6.25 in
- Mount Hole Center-to-Center Length
- 5.124 in
- Overall Height
- 3.625 in
- Bore Diameter
- 1-7/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.