Shop TIMKEN
See all product information
Create Account
UCFLANGE310 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL310
- Zoro # G324361228
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
187 mm
Bore Diameter
50 mm
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL310
- Zoro #
- G324361228
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 187 mm
- Bore Diameter
- 50 mm
- Overall Length
- 240 mm
- Overall Height
- 140 mm
- Flange Thickness
- 19 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.