Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK210-32/F FLANGEANGED BEARING
- Mfr # SUCSFLQK210-32/F
- Zoro # G824379358
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Overall Width
2.642 in
Overall Length
7.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK210-32/F
- Zoro #
- G824379358
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 2 in
- Overall Width
- 2.642 in
- Overall Length
- 7.313 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Height
- 4.563 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.