Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK210/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK210/FVSL613
- Zoro # G224410408
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Width
67.1 mm
Overall Height
115.9 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK210/FVSL613
- Zoro #
- G224410408
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.