Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY205-16-IP69K/F FLANGEANGED BALL BEARING
- Mfr # SUCSFLY205-16-IP69K/F
- Zoro # G424366000
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1 in
Mount Hole Center-to-Center Length
3.898 in
Overall Width
1.406 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY205-16-IP69K/F
- Zoro #
- G424366000
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3.898 in
- Overall Width
- 1.406 in
- Overall Height
- 2.66 in
- Overall Length
- 4.89 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.