Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY207-20/F FLANGEANGED BEARING
- Mfr # SUCSFLY207-20/F
- Zoro # G724380966
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.748 in
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/4 in
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY207-20/F
- Zoro #
- G724380966
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.748 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 6.339 in
- Overall Height
- 3.346 in
- Mount Hole Center-to-Center Length
- 5.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.