Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY207-23/FVSL613 FLANGEANGE BLOCK BEARING
- Mfr # SUCSFLY207-23/FVSL613
- Zoro # G324424732
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.346 in
Overall Width
1.748 in
Shaft Locking Type
Set Screw
Bore Diameter
1-7/16 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFLY207-23/FVSL613
- Zoro #
- G324424732
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3.346 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 5.118 in
- Overall Length
- 6.339 in
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.