Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY207/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFLY207/F
- Zoro # G324424046
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
44.4 mm
Housing Material
Stainless Steel
Bore Diameter
35 mm
Overall Height
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY207/F
- Zoro #
- G324424046
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 44.4 mm
- Bore Diameter
- 35 mm
- Overall Height
- 85 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Length
- 161 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.