Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAKE-UP BALL BEARING UNIT

  • Mfr # YTU 1 1/4 SGT

  • Zoro # G615563447


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Overall Height
4.126 in
Compatible Frame
TU3 Frame
Closure
Double Sealed
Self Lubricating Bearing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTU 1 1/4 SGT
Zoro #
G615563447
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4.126 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
-0.0005 in
Overall Length
4.874 in
Rod Hole Diameter
0.875 in
Overall Width
1.984 in
Slot Width
0.531 in
Inner Ring Width
1.788 in

Details

Item
Take-Up Bearing
Expansion Type
Fixed
Compatible Frame
TU3 Frame
Closure
Double Sealed
Self Lubricating Bearing
No
Seal Type
Shroud
Slot Spacing
3.5 in
Maximum Temperature
212 Degrees F
Application
Conveyors
Housing Material
Cast Iron
Dynamic Load Capacity
6,400 lbf
Rolling Element Rows
1
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Shaft Locking Type
Set Screw
Included Bearing
GY1104KRRB SGT
System of Measurement
Inch
Bearing Material Grade
52100
Static Radial Load Capacity
3,400 lbf
Bearing Insert Type
Radial Ball
Features
Factory-Prelubricated, Incorporates Self-Aligning, B-Type Extra Wide-Inner-Ring Ball Bearings with Set Screw Lock, Incorporates Shaft Guarding Technology, Reduces Replacement Time, Provides Shaft Protection and Prolongs the Life of the Shaft
Bearing Insert Material
Steel

Description

Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame TU3 Frame, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1104KRRB SGT, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 4.126 in, Overall Length 4.874 in, Overall Width 1.984 in, Rod Hole Diameter 0.875 in, Rolling Element Rows 1, Seal Type Shroud, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.