Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od

  • Mfr # 33205 90KA1

  • Zoro # G609122612


product price: $27.35
/ea

Key Features

Cup Width
18.000 mm
Cone Width
22.000 mm
For Use With
Metric
Bore (mm)
25 mm
Cage Material
Stamped Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
33205 90KA1
Zoro #
G609122612
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
18.000 mm
Cone Width
22.000 mm

Details

For Use With
Metric
Bore (mm)
25 mm
Cage Material
Stamped Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.