
Timken Seal, 223240
Mfr # 223240
Zoro # G3950656
product price: $9.15
/eaKey Features
Material
Polyacrylate
Type
Counter-Clockwise-Spiral Lip Design
Diameter
1.898 in
Overall Width
0.354 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223240
Zoro #
G3950656
UPC #
4013824421353
Country of Origin
Unknown
Dimensions
Diameter
1.898 in
Overall Width
0.354 in
Shaft Size
1.26 in
Details
Material
Polyacrylate
Type
Counter-Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
1.89 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.