Zoro Homepage

Timken Seal, 472394

  • Mfr # 472394

  • Zoro # G3992872


product price: $15.95
/ea

Key Features

Material
Nitrile
Diameter
3.005 in
Includes
Redicoat
Overall Width
0.312 in
Housing Bore
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472394
Zoro #
G3992872
UPC #
5389342606
Country of Origin
Unknown

Dimensions

Diameter
3.005 in
Overall Width
0.312 in
Shaft Size
1.937 in

Details

Material
Nitrile
Includes
Redicoat
Housing Bore
3 in
Inch/Metric
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.