Shop TIMKEN

TRB 2-Row Assembly 12-18 OD, EE127095-90072

  • Mfr # EE127095-90072

  • Zoro # G200652365


product price:  $13,245.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
13.75
Cup Width
5 In.
Max. Shaft Fillet Radius (In.)
9.5
Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
564000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE127095-90072
Zoro #
G200652365
UPC #
53893482705
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.75
Cup Width
5 In.
Max. Shaft Fillet Radius (In.)
9.5
Cup Width (mm)
127
Max. Shaft Fillet Radius (mm)
241.3
Outside Dia. (mm)
349.25

Details

Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
564000
Cage Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.