Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB 2-Row Assembly 12-18 OD, NA130902-90088

  • Mfr # NA130902-90088

  • Zoro # G600656352


product price: $17,679.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
14
Cup Width
5.75 In.
Max. Shaft Fillet Radius (In.)
9
Dynamic Load Capacity (Lb.)
312000
Static Load Capacity (Lb.)
628000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA130902-90088
Zoro #
G600656352
UPC #
53893819754
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14
Cup Width
5.75 In.
Max. Shaft Fillet Radius (In.)
9
Cup Width (mm)
146.05
Max. Shaft Fillet Radius (mm)
228.6
Outside Dia. (mm)
355.6

Details

Dynamic Load Capacity (Lb.)
312000
Static Load Capacity (Lb.)
628000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.