Shop TIMKEN

TRB Single Assembly Prec. 4-8 OD, 397-90072

  • Mfr # 397-90072

  • Zoro # G800655629


product price:  $1,441.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.3307
Cup Width
0.8661 In.
Max. Shaft Fillet Radius (In.)
2.3622
Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
28100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
397-90072
Zoro #
G800655629
UPC #
53893028484
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.3307
Cup Width
0.8661 In.
Max. Shaft Fillet Radius (In.)
2.3622
Outside Dia. (mm)
109.99978
Cup Width (mm)
21.99894
Max. Shaft Fillet Radius (mm)
59.99988

Details

Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
28100
Cage Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.