Shop TIMKEN

TRB 2-Row Assembly 8-12 OD, 898A-90069

  • Mfr # 898A-90069

  • Zoro # G400656545


product price:  $6,972.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9
Cup Width
4.875 In.
Max. Shaft Fillet Radius (In.)
5.5
Dynamic Load Capacity (Lb.)
204000
Static Load Capacity (Lb.)
364000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
898A-90069
Zoro #
G400656545
UPC #
53893099507
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9
Cup Width
4.875 In.
Max. Shaft Fillet Radius (In.)
5.5
Outside Dia. (mm)
228.6
Max. Shaft Fillet Radius (mm)
139.7
Cup Width (mm)
123.825

Details

Dynamic Load Capacity (Lb.)
204000
Static Load Capacity (Lb.)
364000
Cage Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.