Zoro Homepage

TRB 2-Row Assembly 8-12 OD, HM129848-90010

  • Mfr # HM129848-90010

  • Zoro # G7734066


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.6875
Cup Width
6.125 In.
Max. Shaft Fillet Radius (In.)
5.687
Dynamic Load Capacity (Lb.)
172000
Static Load Capacity (Lb.)
342000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM129848-90010
Zoro #
G7734066
UPC #
53893488523
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.6875
Cup Width
6.125 In.
Max. Shaft Fillet Radius (In.)
5.687
Max. Shaft Fillet Radius (mm)
144.4498
Cup Width (mm)
155.575
Outside Dia. (mm)
220.6625

Details

Dynamic Load Capacity (Lb.)
172000
Static Load Capacity (Lb.)
342000
Cage Material
Steel

Description

The TIMKEN TRB 2-Row Assembly 8-12 OD,HM129848-90010 has an outside diameter of 8.6875 inches (220.6625 mm), a cup width of 6.125 inches (155.575 mm), a maximum shaft fillet radius of 5.687 inches (144.4498 mm), a dynamic load capacity of 172000 lbs, and a static load capacity of 342000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.