Shop TIMKEN

TRB 2-Row Assembly 8-12 OD, L540049-90033

  • Mfr # L540049-90033

  • Zoro # G200652341


product price:  $5,330.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10
Cup Width
2.4374 In.
Max. Shaft Fillet Radius (In.)
7.75
Dynamic Load Capacity (Lb.)
82500
Static Load Capacity (Lb.)
183600
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L540049-90033
Zoro #
G200652341
UPC #
53893156323
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10
Cup Width
2.4374 In.
Max. Shaft Fillet Radius (In.)
7.75
Cup Width (mm)
61.90996
Outside Dia. (mm)
254
Max. Shaft Fillet Radius (mm)
196.85

Details

Dynamic Load Capacity (Lb.)
82500
Static Load Capacity (Lb.)
183600
Cage Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.