TRB 2-Row Assembly 8-12 OD, NA94650-90162

  • Mfr # NA94650-90162

  • Zoro # G800652154


product price: $11,454.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
11.38
Cup Width
5.63 In.
Max. Shaft Fillet Radius (In.)
6.5
Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
484000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA94650-90162
Zoro #
G800652154
UPC #
53893446707
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.38
Cup Width
5.63 In.
Max. Shaft Fillet Radius (In.)
6.5
Outside Dia. (mm)
289.052
Cup Width (mm)
143.002
Max. Shaft Fillet Radius (mm)
165.1

Details

Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
484000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.