Zoro Homepage

TRB Double Cup Assembly <4 OD, 13685-90066

  • Mfr # 13685-90066

  • Zoro # G300655532


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.717
Cup Width
1.8124 In.
Max. Shaft Fillet Radius (In.)
1.5
Dynamic Load Capacity (Lb.)
26300
Static Load Capacity (Lb.)
30600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13685-90066
Zoro #
G300655532
UPC #
53893805023
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.717
Cup Width
1.8124 In.
Max. Shaft Fillet Radius (In.)
1.5
Max. Shaft Fillet Radius (mm)
38.1
Outside Dia. (mm)
69.0118
Cup Width (mm)
46.03496

Details

Dynamic Load Capacity (Lb.)
26300
Static Load Capacity (Lb.)
30600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.