TRB Double Row Cone <4 OD, 388DA-40634
Mfr # 388DA-40634
Zoro # G200653133
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Cup Width
3.125 In.
Max. Shaft Fillet Radius (In.)
2.1875
Dynamic Load Capacity (Lb.)
33600
Static Load Capacity (Lb.)
48200
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388DA-40634
Zoro #
G200653133
UPC #
13992380296
Country of Origin
Unknown
Dimensions
Cup Width
3.125 In.
Max. Shaft Fillet Radius (In.)
2.1875
Max. Shaft Fillet Radius (mm)
55.5625
Cup Width (mm)
79.375
Details
Dynamic Load Capacity (Lb.)
33600
Static Load Capacity (Lb.)
48200
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.