Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Metric 2TS Assembly 4-8 OD, 31324XDF-90KA1

  • Mfr # 31324XDF-90KA1

  • Zoro # G000652169


product price: $7,165.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
10.2362
Cup Width
5.3543 In.
Max. Shaft Fillet Radius (In.)
4.7244
Dynamic Load Capacity (Lb.)
251000
Static Load Capacity (Lb.)
350000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31324XDF-90KA1
Zoro #
G000652169
UPC #
53893368245
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.2362
Cup Width
5.3543 In.
Max. Shaft Fillet Radius (In.)
4.7244
Outside Dia. (mm)
259.99948
Max. Shaft Fillet Radius (mm)
119.99976
Cup Width (mm)
135.99922

Details

Dynamic Load Capacity (Lb.)
251000
Static Load Capacity (Lb.)
350000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.