Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Metric Assembly <4 OD, XAB32010XM-90NM1

  • Mfr # XAB32010XM-90NM1

  • Zoro # G700657747


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.1496
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
1.9685
Dynamic Load Capacity (Lb.)
15700
Static Load Capacity (Lb.)
20800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAB32010XM-90NM1
Zoro #
G700657747
UPC #
53893777498
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.1496
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
1.9685
Max. Shaft Fillet Radius (mm)
49.9999
Cup Width (mm)
19.99996
Outside Dia. (mm)
79.99984

Details

Dynamic Load Capacity (Lb.)
15700
Static Load Capacity (Lb.)
20800
Cage Material
Steel

Description

The TIMKEN TRB Metric Assembly <4 OD, XAB32010XM-90NM1 has an outside diameter of 3.1496 inches (79.99984 mm), a cup width of 0.7874 inches (19.99996 mm), a maximum shaft fillet radius of 1.9685 inches (49.9999 mm), a dynamic load capacity of 15700 lbs, a static load capacity of 20800 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.