Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, 27690-99401

  • Mfr # 27690-99401

  • Zoro # G600652408


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.9375
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
3.2813
Dynamic Load Capacity (Lb.)
26300
Static Load Capacity (Lb.)
39900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27690-99401
Zoro #
G600652408
UPC #
53893654980
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.9375
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
3.2813
Cup Width (mm)
25.4
Max. Shaft Fillet Radius (mm)
83.34502
Outside Dia. (mm)
125.4125

Details

Dynamic Load Capacity (Lb.)
26300
Static Load Capacity (Lb.)
39900
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.