Shop TIMKEN

TRB Multi-Bearing Kit 4-8 OD, 5760-99401

  • Mfr # 5760-99401

  • Zoro # G500654748


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.3438
Cup Width
1.75 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
68100
Static Load Capacity (Lb.)
85400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5760-99401
Zoro #
G500654748
UPC #
53893723679
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.3438
Cup Width
1.75 In.
Max. Shaft Fillet Radius (In.)
3
Max. Shaft Fillet Radius (mm)
76.2
Cup Width (mm)
44.45
Outside Dia. (mm)
135.73252

Details

Dynamic Load Capacity (Lb.)
68100
Static Load Capacity (Lb.)
85400
Cage Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.