Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 3659-99401

  • Mfr # 3659-99401

  • Zoro # G600656260


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.4375
Cup Width
1.125 In.
Max. Shaft Fillet Radius (In.)
0.9375
Dynamic Load Capacity (Lb.)
19900
Static Load Capacity (Lb.)
20200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3659-99401
Zoro #
G600656260
UPC #
53893721910
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.4375
Cup Width
1.125 In.
Max. Shaft Fillet Radius (In.)
0.9375
Max. Shaft Fillet Radius (mm)
23.8125
Outside Dia. (mm)
61.9125
Cup Width (mm)
28.575

Details

Dynamic Load Capacity (Lb.)
19900
Static Load Capacity (Lb.)
20200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.