Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Pillow Block Assembly, E-4BF-TRB-1 1/4

  • Mfr # E-4BF-TRB-1 1/4

  • Zoro # G7713748


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
2.88 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-4BF-TRB-1 1/4
Zoro #
G7713748
UPC #
53893544526
Country of Origin
Unknown

Dimensions

Bore Dia.
1.25 In.
Overall Height
3.75 In.
Bolt Size
0.375 In.
Overall Length
3.75 In.
Overall Width
2.75 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
2.88 In.
Number of Bolts
4
Temp. Range
-50° C to 250° C
Max. Speed
4490 RPM (Grease)
Dynamic Load Capacity
3810 LB
Static Load Capacity
15760 LB
Housing Material
Cast iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.