Zoro Homepage

TRB Single Assembly 4-8 OD, H715345-99410

  • Mfr # H715345-99410

  • Zoro # G500657800


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.5
Cup Width
0.6875 In.
Max. Shaft Fillet Radius (In.)
2.8125
Dynamic Load Capacity (Lb.)
71700
Static Load Capacity (Lb.)
91000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715345-99410
Zoro #
G500657800
UPC #
13992322296
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.5
Cup Width
0.6875 In.
Max. Shaft Fillet Radius (In.)
2.8125
Outside Dia. (mm)
139.7
Cup Width (mm)
17.4625
Max. Shaft Fillet Radius (mm)
71.4375

Details

Dynamic Load Capacity (Lb.)
71700
Static Load Capacity (Lb.)
91000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.