Zoro Homepage

TRB Single Assembly 4-8 OD, JHM720249-90NA6

  • Mfr # JHM720249-90NA6

  • Zoro # G000654880


product price: $1,207.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.2992
Cup Width
3.5433 In.
Max. Shaft Fillet Radius (In.)
3.937
Dynamic Load Capacity (Lb.)
130000
Static Load Capacity (Lb.)
187000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHM720249-90NA6
Zoro #
G000654880
UPC #
53893075952
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.2992
Cup Width
3.5433 In.
Max. Shaft Fillet Radius (In.)
3.937
Outside Dia. (mm)
159.99968
Cup Width (mm)
89.99982
Max. Shaft Fillet Radius (mm)
99.9998

Details

Dynamic Load Capacity (Lb.)
130000
Static Load Capacity (Lb.)
187000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.