Zoro Homepage

TRB Single Assembly <4 OD, JLM104948-90N07

  • Mfr # JLM104948-90N07

  • Zoro # G000655948


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.2283
Cup Width
0.8465 In.
Max. Shaft Fillet Radius (In.)
1.9685
Dynamic Load Capacity (Lb.)
21700
Static Load Capacity (Lb.)
23400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM104948-90N07
Zoro #
G000655948
UPC #
53893077840
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.2283
Cup Width
0.8465 In.
Max. Shaft Fillet Radius (In.)
1.9685
Cup Width (mm)
21.5011
Outside Dia. (mm)
81.99882
Max. Shaft Fillet Radius (mm)
49.9999

Details

Dynamic Load Capacity (Lb.)
21700
Static Load Capacity (Lb.)
23400
Cage Material
Steel

Description

The TIMKEN TRB Single Assembly <4 OD, JLM104948-90N07 has an outside diameter of 3.2283 inches (81.99882 mm), a cup width of 0.8465 inches (21.5011 mm), a maximum shaft fillet radius of 1.9685 inches (49.9999 mm), a dynamic load capacity of 21700 lbs, a static load capacity of 23400 lbs, and a cage material of steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.