Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly <4 OD, KLM503349-9X099

  • Mfr # KLM503349-9X099

  • Zoro # G500656131


product price: $74.15
/ea

Key Features

Outside Dia. (In.)
2.9518
Cup Width
0.7953 In.
Max. Shaft Fillet Radius (In.)
1.8105
Dynamic Load Capacity (Lb.)
12800
Static Load Capacity (Lb.)
17000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLM503349-9X099
Zoro #
G500656131
UPC #
13992436948
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.9518
Cup Width
0.7953 In.
Max. Shaft Fillet Radius (In.)
1.8105
Max. Shaft Fillet Radius (mm)
45.9867
Cup Width (mm)
20.20062
Outside Dia. (mm)
74.97572

Details

Dynamic Load Capacity (Lb.)
12800
Static Load Capacity (Lb.)
17000
Cage Material
Steel

Description

The TIMKEN TRB Single Assembly <4 OD, KLM503349-9X099 is a steel cage bearing with an outside diameter of 2.9518 inches (74.97572 mm), a cup width of 0.7953 inches (20.20062 mm), a maximum shaft fillet radius of 1.8105 inches (45.9867 mm), a dynamic load capacity of 12800 lbs, and a static load capacity of 17000 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.