Zoro Homepage

TRB Single Assembly <4 OD, L44600LA-902A1

  • Mfr # L44600LA-902A1

  • Zoro # G900651019


product price: $52.55
/ea

Key Features

Outside Dia. (In.)
1.98
Cup Width
1.25 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
8010
Static Load Capacity (Lb.)
7400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L44600LA-902A1
Zoro #
G900651019
UPC #
53893293899
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.98
Cup Width
1.25 In.
Max. Shaft Fillet Radius (In.)
1
Cup Width (mm)
31.75
Max. Shaft Fillet Radius (mm)
25.4
Outside Dia. (mm)
50.292

Details

Dynamic Load Capacity (Lb.)
8010
Static Load Capacity (Lb.)
7400
Cage Material
Steel

Description

The TIMKEN TRB Single Assembly <4 OD, L44600LA-902A1 has an outside diameter of 1.98 inches (50.292 mm), a cup width of 1.25 inches (31.75 mm), a maximum shaft fillet radius of 1 inch (25.4 mm), a dynamic load capacity of 8010 lbs, a static load capacity of 7400 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.