Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly <4 OD, LM48500LA-902A3

  • Mfr # LM48500LA-902A3

  • Zoro # G700651851


product price: $61.19
/ea

Key Features

Outside Dia. (In.)
2.5625
Cup Width
0.74 In.
Max. Shaft Fillet Radius (In.)
1.375
Dynamic Load Capacity (Lb.)
14500
Static Load Capacity (Lb.)
14200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM48500LA-902A3
Zoro #
G700651851
UPC #
53893657684
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.5625
Cup Width
0.74 In.
Max. Shaft Fillet Radius (In.)
1.375
Max. Shaft Fillet Radius (mm)
34.925
Outside Dia. (mm)
65.0875
Cup Width (mm)
18.796

Details

Dynamic Load Capacity (Lb.)
14500
Static Load Capacity (Lb.)
14200
Cage Material
Steel

Description

The TIMKEN TRB Single Assembly <4 OD, LM48500LA-902A3 has an outside diameter of 2.5625 inches (65.0875 mm), a cup width of 0.74 inches (18.796 mm), a maximum shaft fillet radius of 1.375 inches (34.925 mm), a dynamic load capacity of 14500 lbs, and a static load capacity of 14200 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.