Zoro Homepage

TRB Single Assembly 8-12 OD, JM736149-99401

  • Mfr # JM736149-99401

  • Zoro # G900651699


product price: $1,818.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.8425
Cup Width
1.8504 In.
Max. Shaft Fillet Radius (In.)
7.0866
Dynamic Load Capacity (Lb.)
92000
Static Load Capacity (Lb.)
177000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM736149-99401
Zoro #
G900651699
UPC #
53893662510
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.8425
Cup Width
1.8504 In.
Max. Shaft Fillet Radius (In.)
7.0866
Outside Dia. (mm)
249.9995
Max. Shaft Fillet Radius (mm)
179.99964
Cup Width (mm)
47.00016

Details

Dynamic Load Capacity (Lb.)
92000
Static Load Capacity (Lb.)
177000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.