Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, JLM710949C-90B03

  • Mfr # JLM710949C-90B03

  • Zoro # G800656978


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.1339
Cup Width
0.9449 In.
Max. Shaft Fillet Radius (In.)
2.5591
Dynamic Load Capacity (Lb.)
28800
Static Load Capacity (Lb.)
31300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM710949C-90B03
Zoro #
G800656978
UPC #
53893664873
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.1339
Cup Width
0.9449 In.
Max. Shaft Fillet Radius (In.)
2.5591
Max. Shaft Fillet Radius (mm)
65.00114
Outside Dia. (mm)
105.00106
Cup Width (mm)
24.00046

Details

Dynamic Load Capacity (Lb.)
28800
Static Load Capacity (Lb.)
31300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.