Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, JP8049-90BA1

  • Mfr # JP8049-90BA1

  • Zoro # G000654231


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.9213
Cup Width
0.9449 In.
Max. Shaft Fillet Radius (In.)
3.1496
Dynamic Load Capacity (Lb.)
24000
Static Load Capacity (Lb.)
31800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP8049-90BA1
Zoro #
G000654231
UPC #
53893150697
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.9213
Cup Width
0.9449 In.
Max. Shaft Fillet Radius (In.)
3.1496
Cup Width (mm)
24.00046
Max. Shaft Fillet Radius (mm)
79.99984
Outside Dia. (mm)
125.00102

Details

Dynamic Load Capacity (Lb.)
24000
Static Load Capacity (Lb.)
31800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.