TRB Single Cone <4 OD, NP848872-70422
Mfr # NP848872-70422
Zoro # G200653331
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.0594 In.
Max. Shaft Fillet Radius (In.)
2.125
Dynamic Load Capacity (Lb.)
34000
Static Load Capacity (Lb.)
36200
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP848872-70422
Zoro #
G200653331
UPC #
53893386805
Country of Origin
Unknown
Dimensions
Cup Width
1.0594 In.
Max. Shaft Fillet Radius (In.)
2.125
Cup Width (mm)
26.90876
Max. Shaft Fillet Radius (mm)
53.975
Details
Dynamic Load Capacity (Lb.)
34000
Static Load Capacity (Lb.)
36200
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.