Zoro Homepage

TRB Single Cone <4 OD, NP902228-20024

  • Mfr # NP902228-20024

  • Zoro # G600653900


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.1542 In.
Max. Shaft Fillet Radius (In.)
2.25
Dynamic Load Capacity (Lb.)
36100
Static Load Capacity (Lb.)
37200
Max. Shaft Fillet Radius (mm)
57.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP902228-20024
Zoro #
G600653900
UPC #
13992436801
Country of Origin
Unknown

Dimensions

Cup Width
1.1542 In.
Max. Shaft Fillet Radius (In.)
2.25
Max. Shaft Fillet Radius (mm)
57.15
Cup Width (mm)
29.31668

Details

Dynamic Load Capacity (Lb.)
36100
Static Load Capacity (Lb.)
37200
Cage Material
Steel

Description

The TIMKEN TRB Single Cone <4 OD, NP902228-20024 has a cup width of 1.1542 inches and a maximum shaft fillet radius of 2.25 inches. It has a dynamic load capacity of 36100 lbs and a static load capacity of 37200 lbs. The maximum shaft fillet radius in millimeters is 57.15 and the cage material is steel with a cup width of 29.31668 millimeters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.