TRB Single Cone Fuel Effic.<4 OD, NP604623-K09A5
Mfr # NP604623-K09A5
Zoro # G300651251
product price: $45.99
/eaKey Features
Cup Width
0.6 In.
Max. Shaft Fillet Radius (In.)
2.3622
Dynamic Load Capacity (Lb.)
13200
Static Load Capacity (Lb.)
14100
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP604623-K09A5
Zoro #
G300651251
UPC #
53893014876
Country of Origin
Unknown
Dimensions
Cup Width
0.6 In.
Max. Shaft Fillet Radius (In.)
2.3622
Max. Shaft Fillet Radius (mm)
59.99988
Cup Width (mm)
15.24
Details
Dynamic Load Capacity (Lb.)
13200
Static Load Capacity (Lb.)
14100
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.