Zoro Homepage

TRB Single Cone PwrDense 4-8 OD, NP208481-20902

  • Mfr # NP208481-20902

  • Zoro # G400654138


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.84 In.
Max. Shaft Fillet Radius (In.)
6
Dynamic Load Capacity (Lb.)
100000
Static Load Capacity (Lb.)
150000
Max. Shaft Fillet Radius (mm)
152.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP208481-20902
Zoro #
G400654138
UPC #
53893195766
Country of Origin
Unknown

Dimensions

Cup Width
1.84 In.
Max. Shaft Fillet Radius (In.)
6
Max. Shaft Fillet Radius (mm)
152.4
Cup Width (mm)
46.736

Details

Dynamic Load Capacity (Lb.)
100000
Static Load Capacity (Lb.)
150000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.