Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup 18-24 OD, 161850-20481

  • Mfr # 161850-20481

  • Zoro # G700651257


product price: $3,679.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
18.5
Cup Width
1.5 In.
Outside Dia. (mm)
469.9
Cup Width (mm)
38.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161850-20481
Zoro #
G700651257
UPC #
53893920962
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
18.5
Cup Width
1.5 In.
Outside Dia. (mm)
469.9
Cup Width (mm)
38.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.