Shop TIMKEN

TRB Two-Single-Row Assembly <4 OD, L44643-90050

  • Mfr # L44643-90050

  • Zoro # G600651197


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.98
Cup Width
1.245 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
13900
Static Load Capacity (Lb.)
14800
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L44643-90050
Zoro #
G600651197
UPC #
53893294490
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.98
Cup Width
1.245 In.
Max. Shaft Fillet Radius (In.)
1
Outside Dia. (mm)
50.292
Cup Width (mm)
31.623
Max. Shaft Fillet Radius (mm)
25.4

Details

Dynamic Load Capacity (Lb.)
13900
Static Load Capacity (Lb.)
14800
Cage Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.